Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Bore, 40mm Diameter, 4 Inserts

  • Mfr # 212910 40/4

  • Zoro # G716120280


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
9°
Insert Screw
219933 (15IP; 3.8 Nm)
Cutting Dia.
40 mm
Number of Teeth
4
Series
FeedKing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 40/4
Zoro #
G716120280
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
40 mm
Overall Length
40 mm
Diameter 3
24 mm
Mounting Bore Dia.
16 mm
Max. Cutting Depth
1.15 mm
Ramping Length for αmax
23.5 mm
Free length
40 mm

Details

Cutting Angle
9°
Insert Screw
219933 (15IP; 3.8 Nm)
Item
Copy mill
Number of Teeth
4
Series
FeedKing
Dia/No. of Cutting Edges
40 mm/4
Ramping Angle
0.73°
Axial Rake Angle
5°
Circular interpolation milling ap
1.15 mm
Coolant Through
Yes
Shank Type
with bore
Fz Helix
0.7
Circular Interpolation Milling - Dmin
64 mm
Circular Interpolation Milling - Dmax
78 mm
Tool Exchange
PowerCard

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 24 mm maximum cutting depth ap max: 1.15 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.