Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Bore, 40mm Diameter, 6 Inserts

  • Mfr # 212910 40/6

  • Zoro # G216120254


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Series
FeedKing
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Dia.
40 mm
Overall Length
40 mm
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 40/6
Zoro #
G216120254
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
40 mm
Overall Length
40 mm
Ramping Length for αmax
26 mm
Free length
40 mm
Max. Cutting Depth
0.85 mm
Diameter 3
27 mm
Mounting Bore Dia.
16 mm

Details

Series
FeedKing
Item
Copy mill
Insert Screw
219810 (9IP; 2.2 Nm)
Number of Teeth
6
Cutting Angle
10°
Circular Interpolation Milling - Dmin
67 mm
Fz Helix
0.7
Dia/No. of Cutting Edges
40 mm/6
Axial Rake Angle
5°
Circular interpolation milling ap
0.85 mm
Coolant Through
Yes
Tool Exchange
PowerCard
Ramping Angle
0.66°
Circular Interpolation Milling - Dmax
78 mm
Shank Type
with bore

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 27 mm maximum cutting depth ap max: 0.85 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 67 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.