
FeedKing High Feed Rate Milling Cutter, with Bore, 52mm Diameter, 4 Inserts
Mfr # 212910 52/4
Zoro # G216120223
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40 mm
Cutting Dia.
52 mm
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
12°
Series
FeedKing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212910 52/4
Zoro #
G216120223
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
52 mm
Free length
40 mm
Mounting Bore Dia.
22 mm
Ramping Length for αmax
30.5 mm
Max. Cutting Depth
1.8 mm
Diameter 3
31 mm
Details
Item
Copy mill
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
12°
Series
FeedKing
Number of Teeth
4
Axial Rake Angle
5°
Circular Interpolation Milling - Dmin
83 mm
Fz Helix
0.7
Ramping Angle
0.56°
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
102 mm
Dia/No. of Cutting Edges
52 mm/4
Coolant Through
Yes
Circular interpolation milling ap
1.85 mm
Shank Type
with bore
Description
Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 31 mm maximum cutting depth ap max: 1.8 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 83 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.