Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Bore, 66mm Diameter, 6 Inserts

  • Mfr # 212910 66/6

  • Zoro # G016120249


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Series
FeedKing
Number of Teeth
6
Cutting Dia.
66 mm
Insert Screw
219933 (15IP; 3.8 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 66/6
Zoro #
G016120249
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
66 mm
Mounting Bore Dia.
27 mm
Max. Cutting Depth
1.15 mm
Free length
50 mm
Ramping Length for αmax
49.5 mm
Diameter 3
50 mm

Details

Series
FeedKing
Item
Copy mill
Number of Teeth
6
Insert Screw
219933 (15IP; 3.8 Nm)
Cutting Angle
9°
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
66 mm/6
Circular Interpolation Milling - Dmax
130 mm
Shank Type
with bore
Circular Interpolation Milling - Dmin
116 mm
Circular interpolation milling ap
1.15 mm
Coolant Through
Yes
Axial Rake Angle
5°
Fz Helix
0.7
Ramping Angle
0.35°

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 50 mm maximum cutting depth ap max: 1.15 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 116 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.