Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FeedKing High Feed Rate Milling Cutter, with Bore, 66mm Diameter, 6S Inserts

  • Mfr # 212910 66/6S

  • Zoro # G816120241


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
12°
Series
FeedKing
Number of Teeth
6
Insert Screw
219800 (20IP; 5.7 Nm)
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 66/6S
Zoro #
G816120241
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
66 mm
Mounting Bore Dia.
27 mm
Ramping Length for αmax
44.5 mm
Diameter 3
45 mm
Max. Cutting Depth
1.8 mm
Free length
50 mm

Details

Cutting Angle
12°
Series
FeedKing
Item
Copy mill
Number of Teeth
6
Insert Screw
219800 (20IP; 5.7 Nm)
Coolant Through
Yes
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
66 mm/6S
Circular Interpolation Milling - Dmin
111 mm
Ramping Angle
0.39°
Shank Type
with bore
Axial Rake Angle
5°
Circular interpolation milling ap
1.85 mm
Fz Helix
0.7
Circular Interpolation Milling - Dmax
130 mm

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 45 mm maximum cutting depth ap max: 1.8 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 111 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.