Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Weldon Flat, 18mm Diameter, 2 Inserts

  • Mfr # 212900 18/2

  • Zoro # G716120266


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
18 mm
Overall Length
80 mm
Shank Dia.
16 mm
Insert Screw
219810 (9IP; 2.2 Nm)
Number of Teeth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212900 18/2
Zoro #
G716120266
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
18 mm
Overall Length
80 mm
Shank Dia.
16 mm
Diameter 3
5 mm
Ramping Length for αmax
4 mm
Max. Cutting Depth
0.85 mm

Details

Insert Screw
219810 (9IP; 2.2 Nm)
Number of Teeth
2
Item
Copy mill
Series
FeedKing
Cutting Angle
10°
Shank Type
Weldon shank
Overhang
30 mm
Fz Helix
0.7
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
18 mm/2
Axial Rake Angle
Coolant Through
Yes
Ramping Angle
4.29°
Circular interpolation milling ap
0.85 mm
Circular Interpolation Milling - Dmax
34 mm
Circular Interpolation Milling - Dmin
23 mm

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 5 mm maximum cutting depth ap max: 0.85 mm Overhang L1: 30 mm Overall length Ltot: 80 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.