
FeedKing High Feed Rate Milling Cutter, with Weldon Flat, 25mm Diameter, 2 Inserts
Mfr # 212900 25/2
Zoro # G916120271
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219933 (15IP; 3.8 Nm)
Series
FeedKing
Overall Length
95 mm
Cutting Dia.
25 mm
Shank Dia.
25 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212900 25/2
Zoro #
G916120271
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
95 mm
Cutting Dia.
25 mm
Shank Dia.
25 mm
Ramping Length for αmax
8.5 mm
Diameter 3
9 mm
Max. Cutting Depth
1.15 mm
Details
Insert Screw
219933 (15IP; 3.8 Nm)
Series
FeedKing
Item
Copy mill
Cutting Angle
9°
Number of Teeth
2
Axial Rake Angle
5°
Coolant Through
Yes
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
48 mm
Overhang
39 mm
Fz Helix
0.7
Circular Interpolation Milling - Dmin
34 mm
Ramping Angle
2.02°
Dia/No. of Cutting Edges
25 mm/2
Circular interpolation milling ap
1.15 mm
Shank Type
Weldon shank
Description
Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 9 mm maximum cutting depth ap max: 1.15 mm Overhang L1: 39 mm Overall length Ltot: 95 mm ShankDs h6: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.