Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Weldon Flat, 25mm Diameter, 3 Inserts

  • Mfr # 212900 25/3

  • Zoro # G816120258


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
10°
Number of Teeth
3
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Dia.
25 mm
Overall Length
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212900 25/3
Zoro #
G816120258
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Overall Length
95 mm
Shank Dia.
25 mm
Diameter 3
12 mm
Max. Cutting Depth
0.85 mm
Ramping Length for αmax
11 mm

Details

Cutting Angle
10°
Item
Copy mill
Number of Teeth
3
Insert Screw
219810 (9IP; 2.2 Nm)
Series
FeedKing
Circular Interpolation Milling - Dmax
48 mm
Dia/No. of Cutting Edges
25 mm/3
Circular interpolation milling ap
0.85 mm
Fz Helix
0.7
Axial Rake Angle
Tool Exchange
PowerCard
Coolant Through
Yes
Ramping Angle
1.56°
Shank Type
Weldon shank
Overhang
39 mm
Circular Interpolation Milling - Dmin
37 mm

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 12 mm maximum cutting depth ap max: 0.85 mm Overhang L1: 39 mm Overall length Ltot: 95 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.