Zoro Homepage

Felt Polishing Head, 6 mm Shank Dia, Type: ZY2010

  • Mfr # 552213 ZY2010

  • Zoro # G814554635


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Shank Size
6 mm
Type
ZY2010
Degree of hardness
Soft
Head Diameter
20 mm
Head length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552213 ZY2010
Zoro #
G814554635
UPC #
-
Country of Origin
Germany

Dimensions

Shank Size
6 mm
Head Diameter
20 mm
Head length
10 mm

Details

Item
Polishing points
Type
ZY2010
Degree of hardness
Soft

Description

Felt arranged in a fan-form around the shank. Application: Polishing work with enhanced flexibility and conformity to contours. Successive use of medium-hard and soft grades allows creation of a top-class mirror finish. Note: Felt fan-form polishing heads / brushes must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. Recommended circumferential speed 5 -10 m/s. Degree of hardness: soft Head : 20 mm Head length: 10 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.