
Felt Polishing Head, 6 mm Shank Dia, Type: ZY3020
Mfr # 552213 ZY3020
Zoro # G914554610
product price: $8.59
/eaSold in multiples of 10 for $85.90
Key Features
Type
ZY3020
Shank Size
6 mm
Head Diameter
30 mm
Head length
20 mm
Degree of hardness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552213 ZY3020
Zoro #
G914554610
UPC #
-
Country of Origin
Germany
Dimensions
Shank Size
6 mm
Head Diameter
30 mm
Head length
20 mm
Details
Item
Polishing points
Type
ZY3020
Degree of hardness
Soft
Description
Felt arranged in a fan-form around the shank. Application: Polishing work with enhanced flexibility and conformity to contours. Successive use of medium-hard and soft grades allows creation of a top-class mirror finish. Note: Felt fan-form polishing heads / brushes must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. Recommended circumferential speed 5 -10 m/s. Degree of hardness: soft Head : 30 mm Head length: 20 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.