Felt Polishing Head, 6 mm Shank Dia, Type: ZY5020

  • Mfr # 552215 ZY5020

  • Zoro # G114554557


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Type
ZY5020
Shank Size
6 mm
Degree of hardness
Soft
Head Diameter
50 mm
Head length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552215 ZY5020
Zoro #
G114554557
UPC #
-
Country of Origin
Germany

Dimensions

Shank Size
6 mm
Head Diameter
50 mm
Head length
20 mm

Details

Item
Polishing points
Type
ZY5020
Degree of hardness
Soft

Description

Felt arranged in a fan-form around the shank, with multiple slits. Application: Polishing work with very high flexibility and conformity to contours. Note: Felt fan-form polishing heads / brushes must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. Recommended circumferential speed 5 -10 m/s. Degree of hardness: soft Head : 50 mm Head length: 20 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.