
Felt Polishing Point, 3 mm Shank Dia, Type: KU10
Mfr # 552100 KU10
Zoro # G514420131
product price: $3.19
/eaSold in multiples of 10 for $31.90
Key Features
Diameter
3 mm
Abrasive Shank Type
KU10
Head Diameter
10 mm
Head length
9 mm
Degree of hardness
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552100 KU10
Zoro #
G514420131
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
3 mm
Head Diameter
10 mm
Head length
9 mm
Details
Item
Polishing points
Abrasive Shank Type
KU10
Degree of hardness
Medium
Maximum Circumferential Speed
5-m/s
Description
Long-lived felt polishing point with medium-hard felt which keeps its shape especially well. Application: For rough polishing and high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes. Note: Felt polishing points must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 -10 m/s. Degree of hardness: medium Head : 10 mm Head length: 9 mm Shank : 3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.