Zoro Homepage

Felt Polishing Point, 3 mm Shank Dia, Type: SP0610

  • Mfr # 552100 SP0610

  • Zoro # G714420177


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Diameter
3 mm
Abrasive Shank Type
SP0610
Head Diameter
6 mm
Maximum Circumferential Speed
5-m/s
Degree of hardness
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552100 SP0610
Zoro #
G714420177
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3 mm
Head Diameter
6 mm
Head length
10 mm

Details

Item
Polishing points
Abrasive Shank Type
SP0610
Maximum Circumferential Speed
5-m/s
Degree of hardness
Medium

Description

Long-lived felt polishing point with medium-hard felt which keeps its shape especially well. Application: For rough polishing and high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes. Note: Felt polishing points must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 -10 m/s. Degree of hardness: medium Head : 6 mm Head length: 10 mm Shank : 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.