Zoro Homepage

Felt Polishing Roller, 100 mm X 100 mm, Medium

  • Mfr # 568495 MED

  • Zoro # G314500941


product price: $70.79
/ea

Key Features

Head Dia.
100 mm
Head Length
100 mm
Shank Dia.
19 mm
Recommended Speed
1900 RPM
Grinding media backing
Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568495 MED
Zoro #
G314500941
UPC #
-
Country of Origin
Germany

Dimensions

Head Dia.
100 mm
Head Length
100 mm
Shank Dia.
19 mm

Details

Grit
MED
Item
Polishing roller
Recommended Speed
1900 RPM
Grinding media backing
Felt
Degree of hardness
Medium

Description

Felt arranged in a fan-form. Dimension 100x100 mm, bore 19 mm with multiple splines. Application: Large-area polishing work with enhanced flexibility and conformity to contours. Successive use of medium-hard and soft grades allows creation of a top-class mirror finish. Note: Felt fan-form polishing rollers must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. recommended speed: 1900 min-1 Degree of hardness: medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.