
Felt Polishing Roller, 100 mm X 100 mm, Soft
Mfr # 568495 SOFT
Zoro # G314500934
product price: $70.79
/eaKey Features
Head Dia.
100 mm
Head Length
100 mm
Shank Dia.
19 mm
Recommended Speed
1900 RPM
Degree of hardness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568495 SOFT
Zoro #
G314500934
UPC #
-
Country of Origin
Germany
Dimensions
Head Dia.
100 mm
Head Length
100 mm
Shank Dia.
19 mm
Details
Item
Polishing roller
Grit
SOFT
Recommended Speed
1900 RPM
Degree of hardness
Soft
Grinding media backing
Felt
Description
Felt arranged in a fan-form. Dimension 100x100 mm, bore 19 mm with multiple splines. Application: Large-area polishing work with enhanced flexibility and conformity to contours. Successive use of medium-hard and soft grades allows creation of a top-class mirror finish. Note: Felt fan-form polishing rollers must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. recommended speed: 1900 min-1 Degree of hardness: soft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.