Zoro Homepage

Felt Polishing Stick, Medium-Hard, 10 mm X 150 mm

  • Mfr # 552036 10X150

  • Zoro # G414554899


product price: $2.25
/ea
Sold in multiples of 50 for $112.50

Key Features

Width
10 mm
Size
10X150 mm
Height
10 mm
Shape description
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552036 10X150
Zoro #
G414554899
UPC #
-
Country of Origin
Germany

Dimensions

Width
10 mm
Size
10X150 mm
Height
10 mm

Details

Item
Polishing point
Shape description
Square

Description

Felt polishing points, medium-hard. Application: For polishing work, e.g. in toolmaking. Shape description: square Length: 150 mm Width: 10 mm Height: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.