
Ferrule Hex Crimper, 28 to 6 AWG, with Swivel Positioner for Small Wires
Mfr # 729463 16
Zoro # G014556811
product price:Â $322.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
729463 16
Zoro #
G014556811
UPC #
-
Country of Origin
Germany
Details
Item
Crimping tool
Description
Steel body with compound action. Defined crimping force accurately ensured by integral stop function. Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible hexagonal crimping = space saving. Crimp profile to DIN 46228. With swivel positioner for small cross-sections up to 4 mm2, for reliable processing. overall length: 213 mm for conductor cross-section: 0.08 16 mm2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.