Zoro Homepage

Finishing Mill, with Bore, for CPHX. Inserts, 66mm Diameter, 8 Inserts

  • Mfr # 212542 66/8

  • Zoro # G316120260


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
8
Insert Screw
219799 4 (15IP; 3.8 Nm)
Overall Length
50 mm
Cutting Dia.
66 mm
Max. Cutting Depth
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212542 66/8
Zoro #
G316120260
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Cutting Dia.
66 mm
Max. Cutting Depth
3 mm
Mounting Bore Dia.
27 mm
Free length
50 mm

Details

Number of Teeth
8
Insert Screw
219799 4 (15IP; 3.8 Nm)
Item
Copy mill
Tool Exchange
PowerCard
Axial Rake Angle
Dia/No. of Cutting Edges
66 mm/8
Shank Type
with bore
Coolant Through
Yes
Machining Strategy
HPC

Description

Version: Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry- suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth. Application: Typical tool for tool and die manufacturing. Note: GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 8 maximum cutting depth ap max: 3 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: CPHX 09T3.. Pack of insert screws: 219799 4 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.