
Finishing Mill, with Threaded Shank, for CPHX. Inserts, 25mm Diameter, 3 Inserts
Mfr # 212538 25/3
Zoro # G916120233
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
3
Cutting Dia.
25 mm
Insert Screw
219799 4 (15IP; 3.8 Nm)
Overall Length
35 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212538 25/3
Zoro #
G916120233
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
25 mm
Overall Length
35 mm
Diameter 1
12.5 mm
Max. Cutting Depth
3 mm
Free length
35 mm
Diameter 2
21 mm
Details
Number of Teeth
3
Insert Screw
219799 4 (15IP; 3.8 Nm)
Item
Copy mill
Dia/No. of Cutting Edges
25 mm/3
Coolant Through
Yes
Tool Exchange
PowerCard
Axial Rake Angle
0°
Shank Type
with threaded shank
Mounting Thread
M12
Machining Strategy
HPC
Description
Version: Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry- suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth. Application: Typical tool for tool and die manufacturing. Note: GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 12.5 mmD2: 21 mm maximum cutting depth ap max: 3 mm Overall length Ltot: 35 mm Mounting thread M: M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.