Zoro Homepage

Finishing Mill, with Threaded Shank, for CPHX. Inserts, 32mm Diameter, 4 Inserts

  • Mfr # 212538 32/4

  • Zoro # G616120274


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
32 mm
Overall Length
42 mm
Number of Teeth
4
Insert Screw
219799 4 (15IP; 3.8 Nm)
Diameter 2
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212538 32/4
Zoro #
G616120274
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
32 mm
Overall Length
42 mm
Diameter 2
29 mm
Diameter 1
17 mm
Free length
42 mm
Max. Cutting Depth
3 mm

Details

Item
Copy mill
Number of Teeth
4
Insert Screw
219799 4 (15IP; 3.8 Nm)
Dia/No. of Cutting Edges
32 mm/4
Coolant Through
Yes
Machining Strategy
HPC
Axial Rake Angle
Mounting Thread
M16
Tool Exchange
PowerCard
Shank Type
with threaded shank

Description

Version: Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry- suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth. Application: Typical tool for tool and die manufacturing. Note: GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 17 mmD2: 29 mm maximum cutting depth ap max: 3 mm Overall length Ltot: 42 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.