Zoro Homepage

Fixed Solid Carbide Lathe Center 60 Deg with Push-off Thread, Diameter/Morse Taper: 40/4

  • Mfr # 323210 40/4

  • Zoro # G714832284


product price: $556.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323210 40/4
Zoro #
G714832284
UPC #
-
Country of Origin
Germany

Description

High-precision solid carbide tip. Close-fitting carbide design for optimum stability and freedom from breakage, no additional safety equipment required. Tip angle 60 Deg. High surface quality on the shank for optimum fit. Complete tool hardened and ground. With carbide tips for applications with high wear. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: For grinding high-precision components. Optional extras: Draw-off nut No. 323230. Note: Order the draw-off nut separately. Geometric dimensions to DIN 806 E. Head length L: 72.5 mm External Dia D: 40 mm Dia d: 25 mm maximum radial run-out: 0.001 mm Thread M: M36x1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.