Zoro Homepage

Flap Disc for Fine Grinding, Dia: 125 mm, Grit: 120

  • Mfr # 566345 120

  • Zoro # G714554926


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Overall Diameter
125 mm
Connector Size
22.23 mm
Abrasive Material
Aluminium Oxide (A)
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Dished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566345 120
Zoro #
G714554926
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Diameter
125 mm
Connector Size
22.23 mm

Details

Item
Abrasive flap disc
Abrasive Material
Aluminium Oxide (A)
Grit
120
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Dished
Optimised For Material
INOX

Description

Glass Fiber pad covered with abrasive cloth 3M 237AA Trizact with fine-structured pyramidal surface of micro-Aluminium Oxide mineral particles. Application: Specially for surface finishing of hard and difficult-to-grind materials such as stainless steel, titanium, high-alloy steels etc. Consistently reproducible finish and long service life compared to abrasive discs of a similar grit grade. Recommended speed 2100 3000 rpm. maximum circumferential speed: 80 m/s Shape description: dished Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.