
Flap Disc for Fine Grinding, Dia: 125 mm, Grit: 180
Mfr # 566345 180
Zoro # G314554869
product price: $9.89
/eaSold in multiples of 10 for $98.90
Key Features
Overall Diameter
125 mm
Connector Size
22.23 mm
Abrasive Material
Aluminium Oxide (A)
Optimised For Material
INOX
Shape description
Dished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566345 180
Zoro #
G314554869
UPC #
-
Country of Origin
Netherlands
Dimensions
Overall Diameter
125 mm
Connector Size
22.23 mm
Details
Item
Abrasive flap disc
Abrasive Material
Aluminium Oxide (A)
Grit
180
Optimised For Material
INOX
Shape description
Dished
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Description
Glass Fiber pad covered with abrasive cloth 3M 237AA Trizact with fine-structured pyramidal surface of micro-Aluminium Oxide mineral particles. Application: Specially for surface finishing of hard and difficult-to-grind materials such as stainless steel, titanium, high-alloy steels etc. Consistently reproducible finish and long service life compared to abrasive discs of a similar grit grade. Recommended speed 2100 3000 rpm. maximum circumferential speed: 80 m/s Shape description: dished Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.