Zoro Homepage

Flap Disc for Fine Grinding, Dia: 125 mm, Grit: 280

  • Mfr # 566345 280

  • Zoro # G914554962


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Overall Diameter
125 mm
Connector Size
22.23 mm
Abrasive Material
Aluminium Oxide (A)
Shape description
Dished
Optimised For Material
INOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566345 280
Zoro #
G914554962
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Diameter
125 mm
Connector Size
22.23 mm

Details

Item
Abrasive flap disc
Abrasive Material
Aluminium Oxide (A)
Grit
280
Shape description
Dished
Optimised For Material
INOX
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Glass Fiber pad covered with abrasive cloth 3M 237AA Trizact with fine-structured pyramidal surface of micro-Aluminium Oxide mineral particles. Application: Specially for surface finishing of hard and difficult-to-grind materials such as stainless steel, titanium, high-alloy steels etc. Consistently reproducible finish and long service life compared to abrasive discs of a similar grit grade. Recommended speed 2100 3000 rpm. maximum circumferential speed: 80 m/s Shape description: dished Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.