Zoro Homepage

Flap Wheel, Dia: 125 mm, Grit: 40

  • Mfr # 566350 40

  • Zoro # G914554955


product price: $22.95
/ea
Sold in multiples of 5 for $114.75

Key Features

Overall Diameter
125 mm
Abrasive Material
Standard Aluminium Oxide
Thread
M14
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Disc thickness
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566350 40
Zoro #
G914554955
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
125 mm
Disc thickness
20 mm

Details

Item
Flap wheel
Abrasive Material
Standard Aluminium Oxide
Grit
40
Thread
M14
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Strips arranged in a fan form around the axis of the tool. M14 direct mounting. Extremely flexible. Abrasive cloth, regular aluminium oxide A. Application: For fine abrasion of convex surfaces. maximum circumferential speed: 80 m/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.