Zoro Homepage

Flap Wheel, Dia: 125 mm, Grit: 80

  • Mfr # 566350 80

  • Zoro # G814554963


product price: $23.95
/ea
Sold in multiples of 5 for $119.75

Key Features

Overall Diameter
125 mm
Abrasive Material
Standard aluminium oxide (A)
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Disc thickness
20 mm
Thread
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566350 80
Zoro #
G814554963
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
125 mm
Disc thickness
20 mm

Details

Item
Flap wheel
Abrasive Material
Standard aluminium oxide (A)
Grit
80
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Thread
M14

Description

Strips arranged in a fan form around the axis of the tool. M14 direct mounting. Extremely flexible. Abrasive cloth, regular aluminium oxide A. Application: For fine abrasion of convex surfaces. maximum circumferential speed: 80 m/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.