Fleece abrasive finishing disc, Dia 50.8 mm, Grit equivalent: 280

  • Mfr # 554042 280

  • Zoro # G909617238


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Disc Diameter
50.8 mm
Abrasive Grit
280
Backing Weight
0.01 lbs
Max. RPM
23000 rpm
Grit
fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554042 280
Zoro #
G909617238
UPC #
4062406300715
Country of Origin
Portugal

Dimensions

Disc Diameter
50.8 mm

Details

Item
Non-woven abrasive
Abrasive Grit
280
Backing Weight
0.01 lbs
Max. RPM
23000 rpm
Grit
fine
Series
A very fine
Iron, Sulphur and Chlorine Constituents
Less Than 0.1%
Grinding Media
Nylon Fleece
Grinding Medium Code
A

Description

The Roloc- Combidisc CDR quick-change system with a plastic thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. High performance general-purpose nylon fleece. Application: For cleaning- degreasing- and matte finishing of metal surfaces. For efficient abrasion of small areas- even with changing contours. Reduced tool changing times save costs on multi-stage operations. Iron- sulphur and chlorine constituents: less than 0.1 % maximum speed: 23000 min- Grit designation: fine A very fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.