
Fleece Abrasive Finishing Disc, Diameter: 50.8, Grit Equivalent: 280
Mfr # 553965 280
Zoro # G414555889
product price: $1.65
/eaSold in multiples of 50 for $82.50
Key Features
Overall Diameter
50.8 mm
Abrasive Material
Aluminium oxide
Maximum Operating Speed
23000 RPM
Version
A very fine
Grinding media backing
Nylon fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553965 280
Zoro #
G414555889
UPC #
-
Country of Origin
Portugal
Dimensions
Overall Diameter
50.8 mm
Details
Item
Non-woven abrasive
Abrasive Material
Aluminium oxide
Grade
Fine
Maximum Operating Speed
23000 RPM
Version
A very fine
Grinding media backing
Nylon fleece
Grit equivalent
280
Description
High performance general-purpose nylon fleece. Application: For cleaning, degreasing, and matt finishing of metal surfaces. Grinding medium code: A maximum speed: 23000 min-1 Grit designation: fine A very fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.