Zoro Homepage

Fleece Abrasive Finishing Disc, Diameter: 76.2, Grit Equivalent: 100

  • Mfr # 553966 100

  • Zoro # G914555921


product price: $3.25
/ea
Sold in multiples of 25 for $81.25

Key Features

Overall Diameter
76.2 mm
Abrasive Material
Aluminium oxide
Maximum Operating Speed
18000 RPM
Grinding media backing
Nylon fleece
Grit equivalent
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553966 100
Zoro #
G914555921
UPC #
-
Country of Origin
Portugal

Dimensions

Overall Diameter
76.2 mm

Details

Item
Non-woven abrasive
Abrasive Material
Aluminium oxide
Grade
Coarse
Maximum Operating Speed
18000 RPM
Grinding media backing
Nylon fleece
Grit equivalent
100
Version
A coarse

Description

High performance general-purpose nylon fleece. Application: For cleaning, degreasing, and matt finishing of metal surfaces. Grinding medium code: A maximum speed: 18000 min-1 Grit designation: coarse A coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.