
Fleece Abrasive Finishing Disc, Diameter: 76.2, Grit Equivalent: 180
Mfr # 553966 180
Zoro # G114555875
product price: $2.99
/eaSold in multiples of 25 for $74.75
Key Features
Overall Diameter
76.2 mm
Abrasive Material
Aluminium oxide
Maximum Operating Speed
18000 RPM
Version
A medium
Grinding media backing
Nylon fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553966 180
Zoro #
G114555875
UPC #
-
Country of Origin
Portugal
Dimensions
Overall Diameter
76.2 mm
Details
Item
Non-woven abrasive
Abrasive Material
Aluminium oxide
Grade
Medium
Maximum Operating Speed
18000 RPM
Version
A medium
Grinding media backing
Nylon fleece
Grit equivalent
180
Description
High performance general-purpose nylon fleece. Application: For cleaning, degreasing, and matt finishing of metal surfaces. Grinding medium code: A maximum speed: 18000 min-1 Grit designation: medium A medium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.