Zoro Homepage

Fleece Disc with Fiber Backing, Grit: 180

  • Mfr # 566895 180

  • Zoro # G814554888


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Disc Diameter
125 mm
Abrasive Grit
180
Abrasive Grade
Medium
Color
Red
Grit equivalent
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566895 180
Zoro #
G814554888
UPC #
-
Country of Origin
Ireland

Dimensions

Disc Diameter
125 mm

Details

Item
Non-woven abrasive
Abrasive Grit
180
Abrasive Grade
Medium
Color
Red
Grit equivalent
180
Version
A medium
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Very aggressive fleece abrasive disc with high edge stability thanks to additional Fiber backing. This fleece disc can thus be used in conjunction with backing pads for Fiber discs such as No. 566650 and 566672. Application: Ideal for removal of small weld spatter and for coarser cleaning and deburring tasks. No formation of chatter marks on the surface. maximum circumferential speed: 50 m/s Bore : 22-23 Grit designation: medium A medium color: red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.