Zoro Homepage

Fleece Disc with Fiber Backing, Grit: 80

  • Mfr # 566895 80

  • Zoro # G014554961


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Disc Diameter
125 mm
Abrasive Grit
80
Abrasive Grade
Very Coarse
Color
Black
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566895 80
Zoro #
G014554961
UPC #
-
Country of Origin
Ireland

Dimensions

Disc Diameter
125 mm

Details

Item
Non-woven abrasive
Abrasive Grit
80
Abrasive Grade
Very Coarse
Color
Black
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Version
A coarse heavy duty
Grit equivalent
80

Description

Very aggressive fleece abrasive disc with high edge stability thanks to additional Fiber backing. This fleece disc can thus be used in conjunction with backing pads for Fiber discs such as No. 566650 and 566672. Application: Ideal for removal of small weld spatter and for coarser cleaning and deburring tasks. No formation of chatter marks on the surface. maximum circumferential speed: 50 m/s Bore : 22-23 Grit designation: very coarse A coarse heavy duty color: black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.