Zoro Homepage

Fleece Flap Disc, Dia: 125 mm, Grit: 180

  • Mfr # 566340 180

  • Zoro # G714554575


product price: $8.69
/ea
Sold in multiples of 5 for $43.45

Key Features

Overall Diameter
125 mm
Connector Size
22.23 mm
Abrasive Material
Standard Aluminium Oxide
Grade
Medium
Maximum Operating Speed
12200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566340 180
Zoro #
G714554575
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
125 mm
Connector Size
22.23 mm

Details

Item
Abrasive flap disc
Abrasive Material
Standard Aluminium Oxide
Grade
Medium
Grit
180
Maximum Operating Speed
12200 RPM
Optimised For Material
INOX
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Dished
Grit equivalent
180

Description

Fleece flap discs with flaps of abrasive fleece on a glass Fiber pad. Application: For final finishing of surfaces. For removal of coloration, cleaning, and minor tidying up of weld seams. For fine grinding of large areas and for finishing. Recommended speed 4600 5300 rpm. maximum circumferential speed: 80 m/s Shape description: dished Bore : 22.23 mm Grit designation: medium color: red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.