Zoro Homepage

Fleece Flap Disc, Dia: 125 mm, Grit: 80

  • Mfr # 566335 80MED

  • Zoro # G014556750


product price: $21.25
/ea
Sold in multiples of 2 for $42.50

Key Features

Overall Diameter
125 mm
Connector Size
22.23 mm
Grit
80
Recommended Speed
6500 RPM
Shape description
Dished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566335 80MED
Zoro #
G014556750
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
125 mm
Connector Size
22.23 mm

Details

Item
Abrasive flap disc
Grit
80
Recommended Speed
6500 RPM
Shape description
Dished
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Optimised For Material
INOX

Description

Flap disc with a combination of cloth flaps of abrasive cloth A in 80 grit and fleece medium. High metal removal rate and consistent surface finish in a single pass. Application: TIG weld seam smoothing, surface and contour grinding, deburring work. Recommended speed 6500 rpm. maximum circumferential speed: 80 m/s recommended speed: 6500 min-1 Shape description: dished Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.