Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleece Velour-backed abrasive disc, Diameter: 125 mm, Grit equivalent: 280

  • Mfr # 566912 280

  • Zoro # G411500363


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Disc Diameter
125 mm
Color
blue
Grit Designation
Fine
Grinding Medium Code
A
Grit Equivalent
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566912 280
Zoro #
G411500363
UPC #
-
Country of Origin
Portugal

Dimensions

Disc Diameter
125 mm

Details

Item
Non-woven abrasive
Color
blue
Grit Designation
Fine
Grinding Medium Code
A
Grit Equivalent
280

Description

Fleece Velour-backed abrasive disc, Diameter: 125 mm, Grit equivalent: 280. Version: Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable center for more precise positioning and attachment of the disc to the backing pad. For finishing- matting- smoothing with significant reduction in roughness- and for light cleaning such as removal of discoloration and deburring tasks. maximum circumferential speed: 40 m/s Grit designation: fine A very fine Color: blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.