Fluteless tap, 1/4"-19, TiAlN, 8 Flutes

  • Mfr # 139415 G1/4

  • Zoro # G114389463


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
8
Standards
DIN 2189
Thread Type
G
Shank Dia.
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139415 G1/4
Zoro #
G114389463
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/4"-19
Shank Dia.
11 mm

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
8
Standards
DIN 2189
Thread Type
G
Tap Material
HSS E PM

Description

DIN 2189 DIN 5156. With oil grooves, optimum lubrication effect even in deeper threads. GARANT Master Form Steel: The latest generation of high-performance fluteless taps, specially developed for use in steels. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for top process reliability. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Thread pitch: 1.337 mm Threads per inch: 19 Thread Dia. 13.16 mm Overall length L: 100 mm Shank Dia. Ds: 11 mm Shank square: 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.