Zoro Homepage

Fluteless tap, #2-56, TiAlN, 3 Flutes

  • Mfr # 139485 2-56

  • Zoro # G014389754


product price: $71.39
/ea

Key Features

Tap Finish
TiAlN
Number of Flutes
3
Thread Type
UNC
Tap Material
HSS E PM
Standards
DIN 2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139485 2-56
Zoro #
G014389754
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
#2-56
Shank Dia.
2.8 mm
Overall Length
45

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
3
Thread Type
UNC
Tap Material
HSS E PM
Standards
DIN 2174

Description

The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to 3/8, DIN 376 7/16. Form E lead-in 1.5 - 2 turns. For deep threads with short lead-in. The thread is tapped almost to the bottom of the hole. Application: For UNC unified coarse threads ASME-B1.1. Thread pitch: 0.454 mm Threads per inch: 56 Thread Dia. 2.18 mm Overall length L: 45 mm Shank Dia. Ds: 2.8 mm Shank square: 2.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.