
Fluteless tap, 3/8"-19, TiAlN, 8 Flutes
Mfr # 139415 G3/8
Zoro # G914389427
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
8
Shank Dia.
12 mm
Standards
DIN 2189
Thread Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139415 G3/8
Zoro #
G914389427
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
3/8"-19
Shank Dia.
12 mm
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
8
Standards
DIN 2189
Thread Type
G
Tap Material
HSS E PM
Description
DIN 2189 DIN 5156. With oil grooves, optimum lubrication effect even in deeper threads. GARANT Master Form Steel: The latest generation of high-performance fluteless taps, specially developed for use in steels. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for top process reliability. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Thread pitch: 1.337 mm Threads per inch: 19 Thread Dia. 16.66 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Shank square: 9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.