
Fluteless tap, M10-1.5, TiAlN, 6 Flutes
Mfr # 139194 M10
Zoro # G614388539
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
6
Standards
DIN 2174
Thread Type
M
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139194 M10
Zoro #
G614388539
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M10-1.5
Shank Dia.
10 mm
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
6
Standards
DIN 2174
Thread Type
M
Tap Material
HSS E PM
Description
The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. Tolerance class: ISO 2X/6HX. Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Shank square: 8 mm Tapping hole Dia. guide value: 9.35 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.