Fluteless tap, M12-1, TiAlN, 8 Flutes

  • Mfr # 139290 12X1

  • Zoro # G114389616


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
8
Thread Type
MF
Shank Dia.
9 mm
Standards
DIN 2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139290 12X1
Zoro #
G114389616
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M12-1
Shank Dia.
9 mm
Overall Length
100

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
8
Thread Type
MF
Standards
DIN 2174
Tap Material
HSS E PM

Description

GARANT Master Form Steel: The latest generation of high-performance fluteless taps are specially developed for use in steels. optimized polygon geometry for a reduced torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for top process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376M12. With internal coolant feed laterally from the grooves. Permits the longest possible tool life when machining through holes and blind holes. Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 100 mm Shank Dia. Ds: 9 mm Shank square: 7 mm Tapping hole Dia. guide value: 11.55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.