
Fluteless tap, M12-1.75, TiAlN, 8 Flutes
Mfr # 139202 M12
Zoro # G214388687
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
8
Shank Dia.
9 mm
Tap Material
HSS E PM
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139202 M12
Zoro #
G214388687
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M12-1.75
Shank Dia.
9 mm
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
8
Tap Material
HSS E PM
Thread Type
M
Standards
DIN 2174
Description
The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. With oil grooves, optimum lubrication effect even in deeper threads. Tolerance class: ISO 2X/6HX. With internal coolant feed laterally from the grooves. Permits the longest possible tool life when machining through holes and blind holes. Tolerance class: ISO 2X 6HX Thread pitch: 1.75 mm Overall length L: 110 mm Shank Dia. Ds: 9 mm Shank square: 7 mm Tapping hole Dia. guide value: 11.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.