
Fluteless tap, M14-1.5, TiAlN, 8 Flutes
Mfr # 139290 14X1,5
Zoro # G314389492
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
8
Shank Dia.
11 mm
Tap Material
HSS E PM
Thread Type
MF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139290 14X1,5
Zoro #
G314389492
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M14-1.5
Shank Dia.
11 mm
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
8
Tap Material
HSS E PM
Thread Type
MF
Standards
DIN 2174
Description
GARANT Master Form Steel: The latest generation of high-performance fluteless taps are specially developed for use in steels. optimized polygon geometry for a reduced torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for top process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376M12. With internal coolant feed laterally from the grooves. Permits the longest possible tool life when machining through holes and blind holes. Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 100 mm Shank Dia. Ds: 11 mm Shank square: 9 mm Tapping hole Dia. guide value: 13.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.