
Fluteless tap, M14-2, TiN, 5 Flutes
Mfr # 139175 M14
Zoro # G714388873
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiN
Number of Flutes
5
Standards
DIN 2174
Overall Length
110
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139175 M14
Zoro #
G714388873
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M14-2
Overall Length
110
Shank Dia.
11 mm
Details
Item
Fluteless tap
Tap Finish
TiN
Number of Flutes
5
Standards
DIN 2174
Thread Type
M
Tap Material
HSS E PM
Description
DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. With oil grooves, optimum lubrication effect even in deeper threads. Tolerance class: ISO 2X/6HX. The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials. Tolerance class: ISO 2X 6HX Thread pitch: 2 mm Overall length L: 110 mm Shank Dia. Ds: 11 mm Shank square: 9 mm Tapping hole Dia. guide value: 13.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.