Zoro Homepage

Fluteless tap, M16-2, TiAlN, 6 Flutes

  • Mfr # 139171 M16

  • Zoro # G314388495


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
6
Tap Material
HSS E PM
Thread Type
M
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139171 M16
Zoro #
G314388495
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M16-2
Shank Dia.
12 mm
Overall Length
110

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
6
Tap Material
HSS E PM
Thread Type
M
Standards
DIN 2174

Description

DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. With oil grooves, optimum lubrication effect even in deeper threads. Tolerance class: ISO 2X/6HX. The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials. Special TiAlN coating, highly suitable for aluminum alloys. Tolerance class: ISO 2X 6HX Thread pitch: 2 mm Overall length L: 110 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. guide value: 15.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.