Zoro Homepage

Fluteless tap, M16-2, TiN, 5 Flutes

  • Mfr # 139215 M16

  • Zoro # G914389670


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiN
Number of Flutes
5
Overall Length
110
Shank Dia.
12 mm
Thread Type
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139215 M16
Zoro #
G914389670
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M16-2
Overall Length
110
Shank Dia.
12 mm

Details

Item
Fluteless tap
Tap Finish
TiN
Number of Flutes
5
Thread Type
M
Tap Material
HSS E PM

Description

Special polygon geometry and shank to DIN 1835-B for machines with synchronized spindle drive. With oil grooves, optimal lubrication effect even in deeper threads. The innovative polygon form permits a wide application spectrum. The multi-function layered coating achieves maximum service life even in high-tensile materials in fixed applications. Form E lead-in: 1.5 2 turns for deep threads with short run-out. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures the highest process reliability. Tolerance class: ISO 2X 6HX Thread pitch: 2 mm Overall length L: 110 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. guide value: 15.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.