
Fluteless tap, M16-2, TiN, 6 Flutes
Mfr # 139210 M16
Zoro # G814389831
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiN
Number of Flutes
6
Tap Material
HSS E PM
Overall Length
110
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139210 M16
Zoro #
G814389831
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M16-2
Overall Length
110
Shank Dia.
12 mm
Details
Item
Fluteless tap
Tap Finish
TiN
Number of Flutes
6
Tap Material
HSS E PM
Thread Type
M
Description
Special polygon geometry and shank to DIN 1835-B for machines with synchronized spindle drive. With oil grooves, optimal lubrication effect even in deeper threads. The innovative polygon form permits a wide application spectrum. The multi-function layered coating achieves maximum service life even in high-tensile materials in fixed applications. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures the highest process reliability. Tolerance class: ISO 2X 6HX Thread pitch: 2 mm Overall length L: 110 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. guide value: 15.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.