
Fluteless tap, M2-0.4, TiAlN, 3 Flutes
Mfr # 139205 M2
Zoro # G714388705
product price: $69.65
/eaKey Features
Tap Finish
TiAlN
Number of Flutes
3
Thread Type
M
Shank Dia.
2.8 mm
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139205 M2
Zoro #
G714388705
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M2-0.4
Shank Dia.
2.8 mm
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
3
Thread Type
M
Tap Material
HSS E PM
Standards
DIN 2174
Description
The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. Tolerance class: ISO 3X/6GX. Application: For components which are galvanized, or shrink slightly when hardened. Tolerance class: ISO 3X 6GX Thread pitch: 0.4 mm Overall length L: 45 mm Shank Dia. Ds: 2.8 mm Shank square: 2.1 mm Tapping hole Dia. guide value: 1.85 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.