Fluteless tap, M20-1.5, TiAlN, 8 Flutes

  • Mfr # 139280 20X1,5

  • Zoro # G514389704


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
8
Thread Type
MF
Tap Material
HSS E PM
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139280 20X1,5
Zoro #
G514389704
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M20-1.5
Shank Dia.
16 mm
Overall Length
125

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
8
Thread Type
MF
Tap Material
HSS E PM
Standards
DIN 2174

Description

GARANT Master Form Steel: The latest generation of high-performance fluteless taps are specially developed for use in steels. optimized polygon geometry for a reduced torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for top process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376M12. Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 125 mm Shank Dia. Ds: 16 mm Shank square: 12 mm Tapping hole Dia. guide value: 19.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.