
Fluteless tap, M2.5-0.45, TiAlN, 3 Flutes
Mfr # 139171 M2,5
Zoro # G514388523
product price: $85.85
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
3
Thread Type
M
Overall Length
50
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139171 M2,5
Zoro #
G514388523
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M2.5-0.45
Overall Length
50
Shank Dia.
2.8 mm
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
3
Thread Type
M
Tap Material
HSS E PM
Standards
DIN 2174
Description
DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. With oil grooves, optimum lubrication effect even in deeper threads. Tolerance class: ISO 2X/6HX. The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials. Special TiAlN coating, highly suitable for aluminum alloys. Tolerance class: ISO 2X 6HX Thread pitch: 0.45 mm Overall length L: 50 mm Shank Dia. Ds: 2.8 mm Shank square: 2.1 mm Tapping hole Dia. guide value: 2.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.