Fluteless tap, M3.5-0.6, TiAlN, 4 Flutes

  • Mfr # 139198 M3,5

  • Zoro # G214388823


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
4
Standards
DIN 2174
Tap Material
HSS E PM
Overall Length
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139198 M3,5
Zoro #
G214388823
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M3.5-0.6
Overall Length
56
Shank Dia.
4 mm

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
4
Standards
DIN 2174
Tap Material
HSS E PM
Thread Type
M

Description

The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. Tolerance class: ISO 2X/6HX. Form E lead-in 1.5 2 turns for deep threads with short run-out. The thread is tapped almost to the bottom of the hole. Tolerance class: ISO 2X 6HX Thread pitch: 0.6 mm Overall length L: 56 mm Shank Dia. Ds: 4 mm Shank square: 3 mm Tapping hole Dia. guide value: 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.